EDWARDS SIGNALING 871-K1 Flush Mount Horn, 48VDC, 0.07A Rating

Item: CF4NVE Model: 871-K1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn
Amps0.07A
Depth2 15/16"
Height6 1/2"
Power Rating3.4 VA
Sound Level101 dB @ 10 ft.
Voltage48V DC

Product Variants

ProductModelVoltageAmpsSound LevelHeightPower RatingDepthDimensionPrice
EDWARDS SIGNALING 869-AQ Flush Mount Horn, 24VAC/DC, 5 1/2 x 3 5/8 x 5 1/2 Inch Size | CF4NUK 869-AQ24V AC/DC0.02-0.06A90 dB @ 10 ft.---5 1/2" x 3 5/8" x 5 1/2"-
RFQ
EDWARDS SIGNALING 869-N5 Flush Mount Horn, 120VAC, 5 1/2 x 5/8 x 5 1/2 Inch Size | CF4NUT 869-N5120V AC0.021A90 dB @ 10 ft.---5 1/2" x 5/8" x 5 1/2"-
RFQ
EDWARDS SIGNALING 870-G5 Flush Mount Horn, 24VAC, 0.63A Rating | CF4NUY 870-G524V AC0.63A103 dB @ 10 ft.6 1/2"15.1 VA2 1/4"--
RFQ
EDWARDS SIGNALING 870-N5 Flush Mount Horn, 120VAC, 0.13A Rating | CF4NUZ 870-N5120V AC0.13A103 dB @ 10 ft.2.737"15.6 VA---
RFQ
EDWARDS SIGNALING 870-R5 Flush Mount Horn, 240VAC, 0.07A Rating | CF4NVC 870-R5240V AC0.07A103 dB @ 10 ft.6 1/2"16.8 VA2 15/16"--
RFQ
EDWARDS SIGNALING 871-E1 Flush Mount Horn, 12VDC, 0.27A Rating | CF4NVD 871-E112V DC0.27A101 dB @ 10 ft.6 1/2"3.2 VA2 1/4"--
RFQ
EDWARDS SIGNALING 871-P1 Flush Mount Horn, 125VDC, 0.025A Rating | CF4NVF 871-P1125V DC0.025A101 dB @ 10 ft.6 1/2"3.1 VA2 1/4"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 871-K1 Flush Mount Horn, 48VDC, 0.07A Rating