Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 868STRR-N5 Surface Mount Horn/Strobe, Red, 120V, 0.021A Rating

Item: AA7PVR Model: 868STRR-N5Cross Ref: 16G542
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn Strobe
Amps0.09A
Amps Drawn148 mA
Depth5/8"
Flashes Per Minute60 fpm
Height5 1/2"
Housing ColorGray
Housing MaterialEngineered Thermoplastic
Lamp TypeStrobe
Lens ColorRed
Light Output21 cP
MountingSurface
Operating Temp.+32°F to +120°F
Sound Level90dB @ 10 ft.
Voltage120V AC
Width5 1/2"
Alarm Volume @ 1 M - Maximum100 dB
Alarm Volume @ 10 Ft - Maximum90 dB
Brightness SelectionFixed Brightness
Connection TypeWire Leads
Control ProtocolDirect Wire
For LocationOutdoor
Light Intensity21 cP
Light Operating ModeStrobe
Light SourceXenon
Mounting LocationWall Mount
Mounting StyleSurface Mount
Number Of Sound Patterns1
Operating Current0.148A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage120V AC
Overall Height5/8"
Overall Length5 1/2"
Overall Width5 1/2"
Power SourceWire
Product TypeHorn and Strobe
Sound ContinuityContinuous
Sound StyleHorn
StandardsUL LISTED
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)20.57
Ship length (cm)19.81
Ship width (cm)17.02
HS code8531800050
Country of OriginUS

Product Variants

ProductModelVoltageAmpsMountingSound LevelColorLamp TypeDepthLens ColorPrice
EDWARDS SIGNALING 868STRA-N5 Surface Mount Horn/Strobe, Amber, 120V, 5 1/2 x 3 13/32 x 5 59/64 Inch Size | AA7 868STRA-N5120V AC0.09ASurface90dB @ 10 ft.-Strobe5/8"Amber€453.41
EDWARDS SIGNALING 868STRB-N5 Surface Mount Horn/Strobe, Blue, 120V, 3 13/32 Inch Depth | AA7PVU 16G544 868STRB-N5120V AC0.09ASurface90dB @ 10 ft.-Strobe5/8"Blue€476.20
EDWARDS SIGNALING 868STRC-N5 Surface Mount Horn/Strobe, Clear, 120V, 3 13/32 Inch Depth | AA7PVV 16G545 868STRC-N5120V AC0.09ASurface90dB @ 10 ft.-Strobe5/8"Clear€473.10
EDWARDS SIGNALING 868STRR-AQ Surface Mount Horn/Strobe, Red, 24V, 3 13/32 Inch Depth | AA7PVW 16G546 868STRR-AQ24V AC/DC0.219ASurface90dB @ 10 ft.-Strobe5/8"Red€483.29
EDWARDS SIGNALING 868STRA-AQ Surface Mount Horn/Strobe, Amber, 24V, 3 13/32 Inch Depth | AA7PVX 16G547 868STRA-AQ24V AC/DC0.219ASurface90dB @ 10 ft.-Strobe5/8"Amber€441.52
EDWARDS SIGNALING 868STRB-AQ Surface Mount Horn/Strobe, Blue, 24V, 3 13/32 Inch Depth | AA7PVY 16G548 868STRB-AQ24V AC/DC0.219AOutdoor Surface90dB @ 10 ft.-Strobe5/8"Blue€419.47
EDWARDS SIGNALING 868STRC-AQ Surface Mount Horn/Strobe, Clear, 24V, 3 13/32 Inch Depth | AA7PVZ 16G549 868STRC-AQ24V AC/DC0.219ASurface90dB @ 10 ft.-Strobe5/8"Clear€481.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 868STRR-N5 Surface Mount Horn/Strobe, Red, 120V, 0.021A Rating
€593.97 /unit