Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 58R-N5-100WH Beacon, Red, 120VAC, 8 1/16 Inch Dia. | AA7PVF 16G532

EDWARDS SIGNALING 58R-N5-100WH Beacon, Red, 120VAC, 8 1/16 Inch Dia.

Item: AA7PVF Model: 58R-N5-100WHCross Ref: 16G532
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBeacon Light
Amps Drawn1A
ColorRed
Flashes Per Minute75 fpm
Height7 7/8"
Housing MaterialCast Steel
Lamp Life1000 hrs.
Lamp TypeHalogen
Lens DesignDome
Lens MaterialPolycarbonate
Light Output1800 lm
Power Source120V AC
Brightness SelectionFixed Brightness
Connection TypeWire Leads
Control ProtocolDirect Wire
Footprint Diameter8 1/16"
For Hazardous LocationClass I, Division 2, Class II, Division 2, Class III, Division 1
For LocationIndoor/Outdoor
Includes Mounting HardwareNo Mounting Hardware
Lamp ColorClear
Lens ColorRed
Lens ShapeDome
Lifespan1000 hrs.
Light Intensity1800 lm
Light Operating ModeRotating
Light SourceHalogen
Mounting LocationConduit Mount
Mounting Mechanism3/4" NPT
Mounting StyleSurface Mount
Mounting Thread Size3/4" NPT
Nema RatingNEMA 4X
Operating Current1A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage120V AC
Overall Diameter8 1/16"
Overall Dimensions8 1/16" Dia.
Overall Height7 7/8"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCULUS
Wattage100 W

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)24.13
Ship length (cm)22.86
Ship width (cm)22.86
HS code8531800050
Country of OriginUS

Product Variants

ProductModelHeightDiameterLamp LifePower SourceHousing MaterialLens DesignLight OutputConduit SizePrice
EDWARDS SIGNALING 58A-N5-100WH Beacon, Amber, 120VAC, 8 1/16 Inch Dia. | AA7PVG 16G533 58A-N5-100WH7 7/8"-1000 hrs.120V ACCast SteelDome1800 lm-€1,202.87
EDWARDS SIGNALING 58B-N5-100WH Beacon, Blue, 120VAC, 8 1/16 Inch Dia. | AA7PVH 16G534 58B-N5-100WH7 7/8"-1000 hrs.120V ACCast SteelDome1800 lm-€1,222.06
EDWARDS SIGNALING 58G-N5-100WH Beacon, Green, 120VAC, 8 1/16 Inch Dia. | AA7PVJ 16G535 58G-N5-100WH7 7/8"-1000 hrs.120V ACCast SteelDome1800 lm-€1,202.10
EDWARDS SIGNALING 58C-N5-100WH Beacon, Clear, 120VAC, 3/4 Inch Conduit | AA7PVK 16G536 58C-N5-100WH7 7/8"-1000 hrs.120V ACCast SteelDome1800 lm-€1,218.27
EDWARDS SIGNALING 145LEDMA1224AD Beacon, Amber, 12/24VAC, Gray | CF4MLC 145LEDMA1224AD---------
RFQ
EDWARDS SIGNALING 145LEDMA1224ADB Beacon, Amber, 12/24VAC, Black | CF4MLD 145LEDMA1224ADB---------
RFQ
EDWARDS SIGNALING 145LEDMA48240A Beacon, Amber, 48/240VAC, Gray | CF4MLE 145LEDMA48240A---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 58R-N5-100WH Beacon, Red, 120VAC, 8 1/16 Inch Dia.