Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 51XBRFB120A Led Beacon with Horn, Blue, 6 Inch Dia., 120VAC at 50/60 Hz

Item: AD4BLA Model: 51XBRFB120ACross Ref: 41A007
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€467.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeacon Light
Amps Drawn0.175A
Diameter6"
Flashes Per Minute65 fpm
Height7 3/8"
Housing MaterialCast Aluminum
Lamp Life148000 hrs.
Lamp TypeLED
Lens ColorBlue
Lens DesignDouble Fresnel
Lens MaterialPolycarbonate
MountingFlush, Panel, Wall
Operating Temp.-31°F to +160°F
Sound Level85dB @ 10Ft.
Alarm Volume @ 1 M - Maximum95 dBA
Alarm Volume @ 10 Ft - Maximum85 dB
Connection TypeConduit Hole
Control ProtocolDirect Wire
FeaturesJunction Box Base
For LocationIndoor/Outdoor
Housing ColorSilver
Includes Mounting HardwareMounting Hardware Included
Lifespan148000 hrs.
Light Operating ModeFlashing
Light SourceLED
Mounting LocationConduit Mount
Mounting StyleSurface Mount
Number Of Sound Patterns1
Operating Current0.175A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage120VAC
Overall Diameter6"
Overall Height7 3/8"
Power SourceWire
Product TypeHorn and Light
Sound ContinuityPulse
Sound StyleHorn
StandardsCUL, UL
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)20.32
Ship length (cm)17.15
Ship width (cm)17.15
HS code8531800050
Country of OriginUS

Product Variants

ProductModelHeightDiameterMountingLens ColorHousing MaterialLens DesignOperating Temp.Power SourcePrice
EDWARDS SIGNALING 57PLEDMA24ADB LED Beacon, NEMA4X, Amber | AD4BJG 40Z961 57PLEDMA24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€895.99
EDWARDS SIGNALING 57PLEDMB24ADB LED Beacon, NEMA4X, Blue | AD4BJH 40Z962 57PLEDMB24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€851.40
EDWARDS SIGNALING 57PLEDMG24ADB LED Beacon, NEMA4X, Green | AD4BJJ 40Z963 57PLEDMG24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€885.27
EDWARDS SIGNALING 57PLEDMM24ADB LED Beacon, NEMA4X, Magenta | AD4BJK 40Z964 57PLEDMM24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€893.71
EDWARDS SIGNALING 57PLEDMR24ADB LED Beacon, NEMA4X, Red | AD4BJL 40Z965 57PLEDMR24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€859.69
EDWARDS SIGNALING 57PLEDMW24ADB LED Beacon, NEMA4X, White | AD4BJM 40Z966 57PLEDMW24ADB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F24V AC/DC€864.90
EDWARDS SIGNALING 57PLEDMA120AB LED Beacon, NEMA4X, Amber | AD4BJN 40Z967 57PLEDMA120AB8"6 1/2"Conduit, Surface-PolycarbonateFresnel-31°F to +150.8°F120V AC€890.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 51XBRFB120A Led Beacon with Horn, Blue, 6 Inch Dia., 120VAC at 50/60 Hz
€467.92 /unit