Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EDWARDS SIGNALING 438D-8N5 Vibrating Bell, 8 Inch Size, Fire Alarm, 0.034A Rating | AA8AJN 16X283

EDWARDS SIGNALING 438D-8N5 Vibrating Bell, 8 Inch Size, Fire Alarm, 0.034A Rating

Item: AA8AJN Model: 438D-8N5Cross Ref: 16X283
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€177.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell
Alarm Current34 mA
Ambient Temp. Range-31° to +150°
Depth3.344"
Diameter8"
FinishGray
Height8"
Length8"
MountingSurface
Peak Output (dba)86 dBA
TypeVibrating
Voltage120V AC
ColorGray
Connection TypeWire Leads
Mounting LocationCeiling Mount, Wall Mount
Mounting StyleSurface Mount
Operating Voltage120V AC
Overall Depth3 3/8"
Overall Height8"
Overall Width8"
Product TypeBell
Sound PrincipleVibrating

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)8.26
Ship length (cm)20.96
Ship width (cm)20.96
HS code8531800040
Country of OriginMX

Product Variants

ProductModelVoltageDiameterDepthMountingAmpsSound RatingIndoor/outdoorHeightPrice
EDWARDS SIGNALING 340EX-6G5 Vibrating Bell, 6 Inch Size, 24VAC, 4 13/16 Inch Depth | AA7PXK 16G582 340EX-6G524V AC6"5"Wall0.21A84 dB @ 10 ft.Indoor4 7/8"€1,475.84
EDWARDS SIGNALING 340EX-6N5 Vibrating Bell, 6 Inch Size, 120VAC, 4 13/16 Inch Depth | AA7PXL 16G583 340EX-6N5120V AC6"5"Wall0.041A84 dB @ 10 ft.Indoor/Outdoor-€1,454.90
EDWARDS SIGNALING 435EX-6E1 Vibrating Bell, 6 Inch Size, 12VDC | AA7PXN 16G585 435EX-6E112V DC6"5"Wall0.52A83 dB @ 10 ft.Indoor7"€1,404.82
EDWARDS SIGNALING 435EX-6G1 Vibrating Bell, 6 Inch Size, 24VDC | AA7PXP 16G586 435EX-6G124V DC6"5"Wall0.21A83 dB @ 10 ft.Indoor7"€1,427.92
EDWARDS SIGNALING 438D-10N5 Vibrating Bell, 10 Inch Size, Fire Alarm, 0.034A Rating | AA8AJJ 16X279 438D-10N5120V AC10"3.469"Surface---10"€152.12
EDWARDS SIGNALING 438D-10N5-R Vibrating Bell, Fire Alarm, 0.034A Rating | AA8AJK 16X280 438D-10N5-R120V AC10"3.469"Surface---10"€152.12
EDWARDS SIGNALING 438D-6N5 Vibrating Bell, 6 Inch Size, Fire Alarm | AA8AJL 16X281 438D-6N5120V AC6"2.906"Surface---6"€121.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 438D-8N5 Vibrating Bell, 8 Inch Size, Fire Alarm, 0.034A Rating
€177.38 /unit