Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 435EX-6C1 Explosion Proof Bell, Vibrating, 6 Inch Size, 6VDC, 4 13/16 Inch Depth | AA7PXM 16

EDWARDS SIGNALING 435EX-6C1 Explosion Proof Bell, Vibrating, 6 Inch Size, 6VDC, 4 13/16 Inch Depth

Item: AA7PXM Model: 435EX-6C1Cross Ref: 16G584
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,800.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell
Amps1.52A
Body MaterialSteel
ColorGray
Depth5"
Diameter6"
Height7"
Indoor/outdoorIndoor
MountingWall
Power SourceWire
Sound Rating83 dB @ 10 ft.
TypeVibrating
Voltage6V DC
Alarm Volume @ 1 M - Maximum93 dBA
Alarm Volume @ 10 Ft - Maximum83 dB
Connection TypeWire Leads
FeaturesCompletely Assembled, Weatherproof
For LocationOutdoor
Ip RatingNEMA 4
MaterialSteel
Mounting LocationWall Mount
Mounting StyleSurface Mount
Nema RatingNEMA 4
Number Of Sound Patterns1
Operating Current1.520A
Operating Voltage6V DC
Overall Depth4 13/16"
Overall Diameter6"
Product TypeBell
Sound ContinuityContinuous
Sound PrincipleVibrating
Sound StyleBell
StandardsUL LISTED
VibrationVibrating

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)14.61
Ship length (cm)28.58
Ship width (cm)28.58
HS code8531800040
Country of OriginUS

Product Variants

ProductModelVoltageDiameterDepthMountingAmpsHeightColorIndoor/outdoorPrice
EDWARDS SIGNALING 332EX-10R5 Explosion Proof Bell, Single Stroke, 10 Inch Size, 240V | CF4NAC 332EX-10R5240V AC10"-Panel Mount-----
RFQ
EDWARDS SIGNALING 333EX-10G1 Explosion Proof Bell, Single Stroke, 10 Inch Size, 24V | CF4NAG 333EX-10G124V DC10"-Panel Mount-----
RFQ
EDWARDS SIGNALING 333EX-6G1 Explosion Proof Bell, Single Stroke, 6 Inch Size, 24V | CF4NAH 333EX-6G124V DC6"-Panel Mount-----
RFQ
EDWARDS SIGNALING 333EX-6P1 Explosion Proof Bell, Single Stroke, 6 Inch Size, 125V, 4 12/16 Inch Depth | CF4NAJ 333EX-6P1125V DC6"4 3/4"Surface Mount-----
RFQ
EDWARDS SIGNALING 340EX-10R5 Explosion Proof Bell, Vibrating, 10 Inch Size, 240VAC | CF4NBB 340EX-10R5240V AC10"-Panel Mount0.021A----
RFQ
EDWARDS SIGNALING 340EX-6R5 Explosion Proof Bell, Vibrating, 6 Inch Size, 240VAC | CF4NBC 340EX-6R5240V AC6"-Panel Mount0.021A----
RFQ
EDWARDS SIGNALING 435DEX-10G1 Explosion Proof Bell, Vibrating, 10 Inch Size, 24VDC | CF4NCD 435DEX-10G124V DC10"-Panel Mount0.29A----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 435EX-6C1 Explosion Proof Bell, Vibrating, 6 Inch Size, 6VDC, 4 13/16 Inch Depth
€1,800.56 /unit