EDWARDS SIGNALING 435EX-10G1 Vibrating Bell, 10 Inch Size, 24VDC, 5 3/8 Inch Depth | CF4NCH

EDWARDS SIGNALING 435EX-10G1 Vibrating Bell, 10 Inch Size, 24VDC, 5 3/8 Inch Depth

Item: CF4NCH Model: 435EX-10G1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell
Amps0.29A
Depth5 3/8"
Diameter10"
MountingPanel Mount
TypeVibrating
Voltage24V DC

Product Variants

ProductModelVoltageDiameterDepthMountingAmpsSound RatingIndoor/outdoorHeightPrice
EDWARDS SIGNALING 340EX-6G5 Vibrating Bell, 6 Inch Size, 24VAC, 4 13/16 Inch Depth | AA7PXK 16G582 340EX-6G524V AC6"5"Wall0.21A84 dB @ 10 ft.Indoor4 7/8"€1,475.84
EDWARDS SIGNALING 340EX-6N5 Vibrating Bell, 6 Inch Size, 120VAC, 4 13/16 Inch Depth | AA7PXL 16G583 340EX-6N5120V AC6"5"Wall0.041A84 dB @ 10 ft.Indoor/Outdoor-€1,454.90
EDWARDS SIGNALING 435EX-6E1 Vibrating Bell, 6 Inch Size, 12VDC | AA7PXN 16G585 435EX-6E112V DC6"5"Wall0.52A83 dB @ 10 ft.Indoor7"€1,404.82
EDWARDS SIGNALING 435EX-6G1 Vibrating Bell, 6 Inch Size, 24VDC | AA7PXP 16G586 435EX-6G124V DC6"5"Wall0.21A83 dB @ 10 ft.Indoor7"€1,427.92
EDWARDS SIGNALING 438D-10N5 Vibrating Bell, 10 Inch Size, Fire Alarm, 0.034A Rating | AA8AJJ 16X279 438D-10N5120V AC10"3.469"Surface---10"€152.12
EDWARDS SIGNALING 438D-10N5-R Vibrating Bell, Fire Alarm, 0.034A Rating | AA8AJK 16X280 438D-10N5-R120V AC10"3.469"Surface---10"€152.12
EDWARDS SIGNALING 438D-6N5 Vibrating Bell, 6 Inch Size, Fire Alarm | AA8AJL 16X281 438D-6N5120V AC6"2.906"Surface---6"€121.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 435EX-10G1 Vibrating Bell, 10 Inch Size, 24VDC, 5 3/8 Inch Depth