Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 270LEDMW24AD White LED Module, 70mm Size

Item: AA7QFC Model: 270LEDMW24ADCross Ref: 16G764
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light LED Module
Amps DrawnVaries
ColorWhite
Diameter70 mm
Height3.11"
Housing MaterialPolycarbonate
IncludesGasket
Lamp Life100 k hrs.
Lamp TypeLED
Lens DesignEZ Twist, Lock Dome
Lens MaterialPolycarbonate
MountingBase
Nema RatingNot Rated
Operating Temp.-22°F to +122°F
RatingUL
Width2.83"
Compatible With Series200 Class
Flashes Per Minute75, 85
For LocationIndoor/Outdoor
Ip RatingIP54, IP65
Lens ColorWhite
Lens ShapeDome
Lifespan100000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Operating Current0.065A @ 24V DC, 0.075A @ 24V AC
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-22°F
Operating Voltage24V AC/24V DC
Overall Diameter70 mm
Overall Height3 1/8"
StandardsCE APPROVED, CULUS LISTED

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)7.49
Ship length (cm)7.49
Ship width (cm)8.51
HS code8531800050
Country of OriginIT

Product Variants

ProductModelHeightColorLens DesignOperating Temp.MountingAmps DrawnDiameterHousing MaterialPrice
EDWARDS SIGNALING 270LEDMW120A White LED Module, 70mm Size | AA7QFA 16G762 270LEDMW120A3.11"WhiteEZ Twist, Lock Dome-22°F to +122°FBaseVaries70 mmPolycarbonate€212.43
EDWARDS SIGNALING 270LEDMW240A White LED Module, 70mm Size | AA7QFB 16G763 270LEDMW240A3.11"WhiteEZ Twist, Lock Dome-22°F to +122°FBaseVaries70 mmPolycarbonate€216.67
EDWARDS SIGNALING 270LEDSW120A White LED Module, 70mm Size | AA7QFZ 16G784 270LEDSW120A3.11"ClearCylinder-22°F to +140°FBase0.035A70 mmPolycarbonate€161.17
EDWARDS SIGNALING 270LEDSW240A White LED Module, 70mm Size | AA7QGA 16G785 270LEDSW240A3.11"ClearCylinder-22°F to +140°FBase0.035A70 mmPolycarbonate€192.42
EDWARDS SIGNALING 270LEDSW24AD White LED Module, 70mm Size | AA7QGB 16G786 270LEDSW24AD3.11"ClearCylinder-22°F to +140°FBase0.075/0.065A70 mmPolycarbonate€166.98
EDWARDS SIGNALING 270SW12240AD White LED Module, 70mm Size | AA7QGV 16G804 270SW12240AD3 7/25"ClearCylinder-22°F to +140°FConduit, SurfaceVaries70 mmPolycarbonate€60.39
EDWARDS SIGNALING 270LEDMW120AB White LED Module, 70mm Size | CF4MVU 270LEDMW120AB---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 270LEDMW24AD White LED Module, 70mm Size
€230.46 /unit