Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 270FMLADAPT Female Adapter Base, Gray | AA7QHF 16G814

EDWARDS SIGNALING 270FMLADAPT Female Adapter Base, Gray

Item: AA7QHF Model: 270FMLADAPTCross Ref: 16G814
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Base
ColorGray
Diameter70 mm
For Use With200 Class Stacklight(Tm)
Housing MaterialPolycarbonate
MountingBase
Compatible With Series200 Class
Connection TypeInterlock
Housing ColorGray
Ip RatingIP54, IP65
Mounting LocationThreaded Mount
Overall Diameter2 3/4"
Overall Height1"
Overall Width2 1/4"
Product TypeTower Light Base
StandardsCE, CULUS

Shipping Info:

Ship weight (kg) 0.1188
Ship height (cm)7.8
Ship length (cm)7.49
Ship width (cm)5.51
HS code8531909000
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 270FMLADAPT Female Adapter Base, Gray
€49.54 /unit