Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 125XBRMR24D LED Multi Mode Beacon, Red, 24V, 0.215A Rating

Item: AA7PYV Model: 125XBRMR24DCross Ref: 16G615
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€538.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeacon Light
Amps Drawn0.215A
Audible Alarm TypeVisual
ColorRed
Connection TypeWired
Diameter3 1/4"
FeaturesShatter Resistant, Heat Resistant, Chemical Resistant, Corrosion Resistant, Vibration Proof, Shock Proof
Flashes Per Minute65 FPM
For Use WithOutdoor
Height3 7/8"
Lamp Life148000 hrs.
Lamp TypeLED
Lens MaterialPolycarbonate
Power Source24V DC
Control ProtocolDirect Wire
Footprint Diameter3 1/4"
For LocationIndoor/Outdoor
Housing ColorGray
Housing Material33% Glass Filled Nylon
Includes Mounting HardwareNo Mounting Hardware
Lamp ColorRed
Lens ColorRed
Lifespan148000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Mounting LocationConduit Mount, Panel Mount
Mounting Mechanism1/2" FNPT, 3/4" MNPT
Mounting StyleSurface Mount
Mounting Thread Size1/2" Internal NPT, 3/4" External NPT
Nema RatingNEMA 4X
Operating Current0.215A
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage24V DC
Overall Diameter3 1/4"
Overall Dimensions3 1/4" Dia.
Overall Height3 7/8"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.34
Ship length (cm)8.89
Ship width (cm)10.16
HS code8531800050
Country of OriginUS

Product Variants

ProductModelPower SourceAmps DrawnDiameterHeightFlashes Per MinutePrice
EDWARDS SIGNALING 125XBRMA120A LED Multi Mode Beacon, Amber, 120V, 0.108A Rating | AA7PYE 16G601 125XBRMA120A120V AC0.108A3 1/4"3 7/8"65 FPM€500.28
EDWARDS SIGNALING 125XBRMA24D LED Multi Mode Beacon, Amber, 24V | AA7PYG 16G603 125XBRMA24D24V DC0.215A3 1/4"3 7/8"65 FPM€479.57
EDWARDS SIGNALING 125XBRMB120A LED Multi Mode Beacon, Blue, 120V, 0.108A Rating | AA7PYJ 16G605 125XBRMB120A120V AC0.108A3 1/4"3 7/8"65 FPM€457.94
EDWARDS SIGNALING 125XBRMB24D LED Multi Mode Beacon, Blue, 24V | AA7PYL 16G607 125XBRMB24D24V DC0.215A3 1/4"3 7/8"65 FPM€520.85
EDWARDS SIGNALING 125XBRMG120A LED Multi Mode Beacon, Green, 120V, 0.108A Rating | AA7PYN 16G609 125XBRMG120A120V AC0.108A3 1/4"3 7/8"65 FPM€484.46
EDWARDS SIGNALING 125XBRMG24D LED Multi Mode Beacon, Green, 24V | AA7PYQ 16G611 125XBRMG24D24V DC0.215A3 1/4"3 7/8"65 FPM€506.91
EDWARDS SIGNALING 125XBRMR120A LED Multi Mode Beacon, Red, 120V, 3 1/4 Inch Dia. | AA7PYT 16G613 125XBRMR120A120V AC0.108A3 1/4"3 7/8"65 FPM€492.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 125XBRMR24D LED Multi Mode Beacon, Red, 24V, 0.215A Rating
€538.76 /unit