EDWARDS MFG PD5/8 Round Punch And Die Set, 5/8 Inch Size | CL3XQK

EDWARDS MFG PD5/8 Round Punch And Die Set, 5/8 Inch Size

Item: CL3XQK Model: PD5/8Cross Ref: 793K54
In Stock

Get it by Tuesday, Jun 17

€71.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Punch and Die Set
Die Size5/8"
Die TypePunching Die
FeaturesCompatible With Standard Pedestal Die Table
Includes5/8 In Punch And 21/32 In Die.
Length4"
MaterialSteel
Punch Dia.5/8"
Punch TypePunching Die
ShapeRound
Compatible Ironworker ModelIW25, IW40, IW50, IW55, IW60, IW65, IW75, IW100, IW100DX, IW120, ELT110, ELT11065
Compatible Ironworker Size25 ton., 40 ton., 50 ton., 55 ton., 60 ton., 65 ton., 75 ton., 100 ton., 110 ton., 120 ton.
Compatible Tool BrandJet
Overall Length4"
Punch Diameter5/8"

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelIncludesPrice
EDWARDS MFG PD1 Round Punch And Die Set, 1 Inch Size | CL3XNY PD1-€71.74
EDWARDS MFG PD1/2 Round Punch And Die Set, 1/2 Inch Size | CL3XNZ PD1/21/2 In Punch And 17/32 In Die.€71.24
EDWARDS MFG PD1/4 Round Punch And Die Set, 1/4 Inch Size | CL3XPA PD1/41/4 In Punch And 9/32 In Die.€71.24
EDWARDS MFG PD1/8 Round Punch And Die Set, 1/8 Inch Size | CL3XPB PD1/8-€71.24
EDWARDS MFG PD1000 Round Punch And Die Starter Set  | CL3XPC PD1000-€529.11
EDWARDS MFG PD11/16 Round Punch And Die Set, 11/16 Inch Size | CL3XPD PD11/16-€71.24
EDWARDS MFG PD1-1/16 Round Punch And Die Set, 1-1/16 Inch Size | CL3XPE PD1-1/16-€71.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG PD5/8 Round Punch And Die Set, 5/8 Inch Size
€71.24 /unit