EDWARDS MFG IW55-3P208-AC500 Ironworker, 55 Ton, 3 Phase, 208V with PowerLink | CL3XHA

EDWARDS MFG IW55-3P208-AC500 Ironworker, 55 Ton, 3 Phase, 208V with PowerLink

Item: CL3XHA Model: IW55-3P208-AC500
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,878.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIronworker

Shipping Info:

Ship weight (kg) 1116
Ship height (cm)157.48
Ship length (cm)114.3
Ship width (cm)129.54

Product Variants

ProductModelVoltagePhaseAmpsPower SourceApplicationActuationHpHydraulic ForcePrice
EDWARDS MFG 55203512 Ironworker, 55 Ton, 3 Phase, 208V, PowerLink, Coper Notcher | CL3WWW 55203512--------€18,719.91
EDWARDS MFG 55203522 Ironworker, 55 Ton, 3 Phase, 208V, PowerLink, 10 Inch Brake | CL3WWX 55203522--------€18,284.31
EDWARDS MFG 55231512 Ironworker, 55 Ton, 1 Phase, 230V, PowerLink, Coper Notcher | CL3WXA 55231512--------€19,066.41
RFQ
EDWARDS MFG 55231522 Ironworker, 55 Ton, 1 Phase, 230V, PowerLink, 10 Inch Brake | CL3WXB 55231522--------€18,828.81
RFQ
EDWARDS MFG 55233512 Ironworker, 55 Ton, 3 Phase, 230V, PowerLink, Coper Notcher | CL3WXE 55233512--------€18,719.91
RFQ
EDWARDS MFG 55233522 Ironworker, 55 Ton, 3 Phase, 230V, PowerLink, 10 Inch Brake | CL3WXF 55233522--------€18,284.31
RFQ
EDWARDS MFG IW55-1P230-AC500 Ironworker, 55 Ton, 1 Phase, 230V with PowerLink | CL3XGY IW55-1P230-AC500230V AC123ACordedMetalworkingFoot Pedal5 hp55 ton.€17,234.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG IW55-3P208-AC500 Ironworker, 55 Ton, 3 Phase, 208V with PowerLink
€16,878.51 /unit