EDWARDS MFG HAT6000 Horizontal Press  | CL3XCY

EDWARDS MFG HAT6000 Horizontal Press

Item: CL3XCY Model: HAT6000Cross Ref: 53DK56
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€12,017.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Press
Base Depth47"
Base Width36"
Cylinder Stroke10"
Cylinder TypeSingle Acting
Frame MaterialSteel
IncludesTooling
OperationElectric
Overall Depth43"
Overall Height49"
Overall Width26"
Press Bed Depth10"
Pump Model NumberHydraulic
Ram Size2 1/4"
Reservoir Capacity7 gal.

Shipping Info:

Ship weight (kg) 675
Ship height (cm)152.4
Ship length (cm)76.2
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
EDWARDS MFG HAT6005 Horizontal Press and Portable Power Unit, 3 Phase, 575V | CL3XCZ HAT6005HAT6005€17,423.01
EDWARDS MFG HAT6010 Horizontal Press and Portable Power Unit, 1 Phase, 230V | CL3XDA HAT6010HAT6010€16,829.01
RFQ
EDWARDS MFG HAT6020 Horizontal Press and Portable Power Unit, 3 Phase, 230V | CL3XDB HAT6020HAT6020€16,235.01
RFQ
EDWARDS MFG HAT6030 Horizontal Press and Portable Power Unit, 3 Phase, 460V | CL3XDC HAT6030HAT6030€17,522.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG HAT6000 Horizontal Press
€12,017.61 /unit