EDWARDS MFG HAT001 Portable Power Unit, 1 Phase, 230V | CL3XBT

EDWARDS MFG HAT001 Portable Power Unit, 1 Phase, 230V

Item: CL3XBT Model: HAT001Cross Ref: 53DK57
In Stock

Get it by Tuesday, Jun 10

€5,414.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Unit
Current23A
FeaturesCompact, Mobile
Hydraulic Flow3.5 GPM
Maximum Speed1725 RPM
Overall Height15 1/4"
Overall Length37 1/2"
Overall Width31 1/4"
Reservoir Capacity7 gal.
Voltage230V AC

Shipping Info:

Ship weight (kg) 180
Ship height (cm)38.74
Ship length (cm)95.25
Ship width (cm)79.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
EDWARDS MFG HAT002 Portable Power Unit, 3 Phase, 230V | CL3XBU HAT002HAT002€5,335.11
EDWARDS MFG HAT003 Portable Power Unit, 3 Phase, 380V, 50HZ | CL3XBV HAT003HAT003€5,414.31
EDWARDS MFG HAT004 Portable Power Unit, 3 Phase, 460V | CL3XBW HAT004HAT004€5,206.41
EDWARDS MFG HAT005 Portable Power Unit, 3 Phase, 575V | CL3XBX HAT005HAT005€6,176.61
EDWARDS MFG HAT006 Portable Power Unit, 3 Phase, 208V | CL3XBY HAT006HAT006€5,087.61
EDWARDS MFG HAT5010 Radius Roller and Portable Power Unit, 1 Phase, 230V | CL3XCV HAT5010HAT5010€15,740.01
RFQ
EDWARDS MFG HAT5020 Radius Roller and Portable Power Unit, 3 Phase, 230V | CL3XCW HAT5020HAT5020€14,819.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG HAT001 Portable Power Unit, 1 Phase, 230V
€5,414.31 /unit