EDSON 22050 Air Operated Diaphragm Pump, Air, 1 1/2 Inch Fluid Connection Size

Item: CP4CPN Model: 22050Cross Ref: 45DZ12
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Pump
Check Seat MaterialBuna N
Connection Size1 1/2"
Diaphragm MaterialBuna N
Display Qty1
Housing MaterialAluminum
Inlet Size3/8"
Inlet TypeFNPT
Manifold Connection TypeNPT
Max. Flow Rate20 GPM
Max. Media Temp.200°F
Max. Outlet Pressure85 psi
Max. Solid Dia.3/4"
Mounting Hardware MaterialStainless Steel
Power SourceAir
Rated Air Pressure85 psi
Valve MaterialBuna N
Air Inlet3/8" FNPT
Fluid Discharge Connection1 1/2"
Fluid Intake Connection1 1/2"
Max. Discharge Pressure85 psi
Max. Media Temperature200°F
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 11.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSON 22050 Air Operated Diaphragm Pump, Air, 1 1/2 Inch Fluid Connection Size