EDSAL PMB7808 Mobile Service Bench 36 Inch Width 22 Inch Length | AE2PWZ 4YW33

EDSAL PMB7808 Mobile Service Bench 36 Inch Width 22 Inch Length

Item: AE2PWZ Model: PMB7808Cross Ref: 4YW33
In Stock

Get it by Tuesday, Jun 17

€1,373.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Service Bench
Caster Dia.5"
Caster MaterialPolypropylene
ColorPutty
Door Cabinet Depth21"
Door Cabinet Height26 1/4"
Door Cabinet Width11"
Drawer Depth20"
Drawer Height5 1/4"
Drawer Width18 3/4"
FinishPowder Coat
Gauge14 ga.
HandleTubular
Load Capacity1000 lbs.
MaterialSteel
Number Of Doors1
Number Of Drawers4
Number Of Shelves1
Overall Height34"
Overall Length22"
Overall Width36"
AssemblyFully Assembled
Brake TypeWheel Brake
Cabinet Height24 1/4"
Cabinet Interior Depth18"
Caster Mount TypePlate
Caster Type(2) Rigid, (2) Swivel
Door TypeStandard/Hinged
Foot TypeCaster
Frame Gauge16 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Included ComponentsLower Shelf, Drawers, Back Stop, Handle on Side
IncludesLocking Compartment
Lock TypeKeyed
Number Of Cabinets1
Number Of Compartments6
Overall Depth18"
Overall Load Capacity1200 lbs.
Overall Wxd36" x 18"
PortabilityCasters
Push HandlesHandle on One Side
Top Gauge16 ga.
Top Gauge / Thickness16 ga.
Top Surface MaterialSteel
Wheel Diameter5"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 79.65
Ship height (cm)83.82
Ship length (cm)97.03
Ship width (cm)62.23
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightLoad CapacityNumber Of DoorsColorHandleDoor Cabinet HeightDoor Cabinet DepthPrice
EDSAL MB300 Mobile Service Bench 42 Inch Width 24 Inch Length | AF2VUH 6YE51 MB30042"37"800 lbs.2GrayTubular26"20"€665.98
EDSAL MB304 Mobile Service Bench 24 Inch Length 42 Inch Width | AF2VUK 6YE53 MB30442"37"800 lbs.1GrayRecessed26"20"€1,027.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSAL PMB7808 Mobile Service Bench 36 Inch Width 22 Inch Length
€1,373.14 /unit