EDSAL HDS-9624-S2 Shelf, 96 Inch x 24 Inch Size, 2, 600 Lb Load Capacity, Steel, 16 Ga Decking, Gray | CP4CPA

EDSAL HDS-9624-S2 Shelf, 96 Inch X 24 Inch Size, 2600 Lb Load Capacity, Steel, 16 Ga Decking, Gray

Item: CP4CPA Model: HDS-9624-S2Cross Ref: 9CW80
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorGray
Decking FinishPowder Coated
Decking Gauge16 ga.
Decking MaterialSteel
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Shelves
Load Capacity2600 lbs.
Overall Depth24"
Overall Height2 3/4"
Overall Width96"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorDecking MaterialShelf ConfigurationFinishGaugeShelf CapacityFrame MaterialLoad CapacityPkg. Qty.Price
EDSAL S18-5TN Additional Shelf Steel 24 Gauge Tan - Pack Of 5 | AD9PEX 4TX67 S18-5TNTan--Baked Enamel24 ga.400 lbs.--1-
RFQ
EDSAL HDS-3618 Shelf, 36 Inch x 18 Inch Size, 4000 Lb Load Capacity, Steel, 16 Ga Decking, Gray | CP4CNV HDS-3618--------5-
RFQ
EDSAL HDS-4818 Shelf, 48 Inch x 18 Inch Size, 4000 Lb Load Capacity, Steel, 16 Ga Decking, Gray | CP4CNX HDS-4818--------5-
RFQ
EDSAL HDS-4824 Shelf, 48 Inch x 24 Inch Size, 4000 Lb Load Capacity, Steel, 16 Ga Decking, Gray | CP4CNY HDS-4824--------5-
RFQ
EDSAL HDS-6024 Shelf, 60 Inch x 24 Inch Size, 3, 250 Lb Load Capacity, Steel, 16 Ga Decking, Gray | CP4CPC HDS-6024GraySteelSingle Straight---Steel3250 lbs.5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSAL HDS-9624-S2 Shelf, 96 Inch X 24 Inch Size, 2600 Lb Load Capacity, Steel, 16 Ga Decking, Gray