EDSAL 1UFD7 Storage Cabinet Gray 72 Inch H 36 Inch Width | AB3MQF

EDSAL 1UFD7 Storage Cabinet Gray 72 Inch H 36 Inch Width

Item: AB3MQF Model: 1UFD7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€541.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
ColorGray
Door TypeStandard
FinishPowder Coat
HandleSingle
Locking SystemThree Point
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity175 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledUnassembled
Audit Trail StorageNone
Base TypeFrame
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Duty RatingLight Duty
IncludesHandle
Includes KeysYes
Load Capacity Per Shelf175 lbs.
Lock TypeKeyed
Locking Points3
Method Of ConstructionWelded
MobilityStationary
Number Of Keys2
Panel Thickness24 ga.

Shipping Info:

Ship weight (kg) 47.52
Ship height (cm)12.7
Ship length (cm)193.04
Ship width (cm)58.42
HS code9403200030
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorNumber Of DoorsDoor TypeAssembled/unassembledStrength RatingPrice
EDSAL 1UFD4 Storage Cabinet Tan 66 Inch H 30 Inch Width | AB3MQC 1UFD430"15"66"Tan2StandardUnassembledIndustrial€457.97
EDSAL 1UFD5 Storage Cabinet Gray 66 Inch H 30 Inch Width | AB3MQD 1UFD530"15"66"Gray2StandardUnassembledIndustrial€421.35
EDSAL 1UFD6 Storage Cabinet Tan 78 Inch H 36 Inch Width | AB3MQE 1UFD636"18"78"Tan2StandardUnassembledIndustrial€432.92
EDSAL 1UFD8 Storage Cabinet Tan 72 Inch H 36 Inch Width | AB3MQG 1UFD836"24"72"Tan2StandardUnassembledIndustrial€489.62
EDSAL 1UFE1 Storage Cabinet Tan 78 Inch H 36 Inch Width | AB3MQJ 1UFE136"18"78"Tan2StandardUnassembledIndustrial€460.31
EDSAL 1UFE2 Storage Cabinet Gray 78 Inch H 36 Inch Width | AB3MQK 1UFE236"18"78"Gray2StandardUnassembledIndustrial€563.84
RFQ
EDSAL 1UFE3 Storage Cabinet Tan 78 Inch H 36 Inch Width | AB3MQL 1UFE336"24"78"Tan2StandardUnassembledIndustrial€525.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSAL 1UFD7 Storage Cabinet Gray 72 Inch H 36 Inch Width
€541.19 /unit