EDSAL 1210-PK Post Kit 85 Inch Steel | AB3UHM 1VF46

EDSAL 1210-PK Post Kit 85 Inch Steel

Item: AB3UHM Model: 1210-PKCross Ref: 1VF46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€96.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPost Kit
Length84"
MaterialSteel
ColorIndustrial Gray
FinishBaked Enamel
Overall Height84"
Overall Width2"
Post Gauge13 ga.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)6.35
Ship length (cm)216.66
Ship width (cm)11.94
HS code9403200020
Country of OriginCN

Product Details:

    • Number of Posts per Kit (4)

Product Variants

ProductModelMaterialDepthPrice
EDSAL 85UC-A Post Kit 84 Inch Steel | AB3UHQ 1VF49 85UC-ASteel-€50.88
RFQ
EDSAL IPKO85GY Post Kit 85 Inch Steel | AB3UJL 1VF98 IPKO85GYSteel-€82.39
RFQ
EDSAL IPS4818 Post Kit 48w x 18d x 85 Inch L. Steel | AB3URZ 1VG13 IPS4818-18"€116.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSAL 1210-PK Post Kit 85 Inch Steel
€96.17 /unit