Flat Shipping

Flat Shipping at €24.99 + VAT

EDGE 48-711VP Cut-Resistant Gloves, Xs, Ansi Cut Level A2, Palm, Polyurethane, Polyurethane, Hppe, 1 Pr | CP4CLF

EDGE 48-711VP Cut-Resistant Gloves, Xs, Ansi Cut Level A2, Palm, Polyurethane, Polyurethane, Hppe, 1 Pr

Item: CP4CLF Model: 48-711VPCross Ref: 60FE90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Coating CoveragePalm
PerformanceComfort Fit
Size6
Ansi/isea Abrasion Level5
Ansi/isea Cut LevelANSI A2
Base Coating MaterialPolyurethane
Coating MaterialPolyurethane
Cuff StyleKnit
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length9"
Glove Liner MaterialAramid
Glove PerformanceComfort Fit
Glove StyleKnit
Knit MaterialHPPE
Latex-freeNo
Silicone-freeNo
Size- AlphaXS
Size- Numeric6
StandardsANSI/ASTM/EN

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizePerformanceCoating CoverageAnsi/isea Cut LevelSilicone-freePkg. Qty.Price
EDGE 48-706VP Cut Resistant Glove, Vndpk, 10, Greyhppe, Pr | CP4CKK 48-706VP-----2€11.78
EDGE 48-706VP Cut Resistant Glove, Vndpk, 11, Grey, Pr | CP4CKL 48-706VP-----2€11.90
EDGE 48-706VP Cut Resistant Glove, Vndpk, 6, Grey Hppe, Pr | CP4CKM 48-706VP-----2€11.88
EDGE 48-706VP Cut Resistant Glove, Vndpk, 7, Grey Hppe, Pr | CP4CKN 48-706VP-----2€11.80
EDGE 48-706VP Cut Resistant Glove, Vndpk, 8, Grey Hppe, Pr | CP4CKP 48-706VP-----2€11.67
EDGE 48-706VP Cut Resistant Glove, Vndpk, 9, Grey Hppe, Pr | CP4CKQ 48-706VP-----2€11.77
EDGE 48-711 Cut-Resistant Gloves, 2Xl, Ansi Cut Level A2, Palm, Polyurethane, Polyurethane, 1 Pr | CP4CKR 48-71111Comfort FitPalm--1€7.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDGE 48-711VP Cut-Resistant Gloves, Xs, Ansi Cut Level A2, Palm, Polyurethane, Polyurethane, Hppe, 1 Pr
€7.57 /unit