Flat Shipping

Flat Shipping at €24.99 + VAT

EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair | CP4CJZ

EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair

Item: CP4CJZ Model: 48-703Cross Ref: 469D11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating TextureSandy
Glove Coating CoveragePalm
Glove Coating MaterialUncoated
Glove Length9"
Silicone-freeNo
StandardsASTM/ANSI/EN

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelTouchscreen CompatibleSilicone-freePkg. Qty.Price
EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair | CP4CJX 48-703-A4--1€25.14
EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair | CP4CJY 48-7037, 8, 9, 10, 11A4--2€25.14
EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair | CP4CKA 48-703-A4--2€25.14
EDGE 48-125 Coated Glove, White, Size 10, PR | CP4CKB 48-125----2€2.18
EDGE 48-125 Coated Glove, White, Size 8, PR | CP4CKC 48-125----2€2.18
EDGE 48-125 Coated Glove, White, Size 9, PR | CP4CKD 48-125----2€2.18
EDGE 48-125 Coated Glove, White, Size 7, PR | CP4CKE 48-125----2€2.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDGE 48-703 Coated Glove, Uncoated 5, 1 Pair
€21.59 /unit