Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOLINE 13403-9 Hose, Hose | CP4CGM

ECONOLINE 13403-9 Hose

Item: CP4CGM Model: 13403-9Cross Ref: 24JK52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Overall Length9 ft.
Compatible With Grainger Part Number3Z848, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3
Compatible With Manufacturer Model Number101691G-A, 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Hose Inner Diameter5/8"
Hose Outer Diameter7/8"
MaterialRubber
Maximum Air Pressure120 psi

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthPrice
ECONOLINE 495668 Hose Barb 1/4 Inch, Hose Barb 1/4 Inch | CP4CGL 495668-€5.70
ECONOLINE 13403-3 Hose, Hose | CP4CGN 13403-33 ft.€16.08
ECONOLINE 201883 Gun-to-Cabinet Wall Hose, Gun-to-Cabinet Wall Hose | CP4CGP 20188340"€35.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOLINE 13403-9 Hose
€36.96 /unit