ECONOCO SW/14KB Shelving Bracket, 1/8 x 12 x 3 Inch Size, 35 Lb Load Capacity, Steel, Chrome, Silver | CP4BWX

ECONOCO SW/14KB Shelving Bracket, 1/8 x 12 x 3 Inch Size, 35 Lb Load Capacity, Steel, Chrome, Silver

Item: CP4BWX Model: SW/14KBCross Ref: 45KW53
In Stock

Get it by Tuesday, Jun 17

€225.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Bracket
ColorSilver
FinishChrome
Load Capacity35 lbs.
MaterialSteel
Overall Depth12"
Overall Height3"
Overall Width1/8"
Used With Display TypeSlatwall

Shipping Info:

Ship weight (kg) 13.2975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorFinishOverall DepthLoad CapacityMaterialOverall HeightOverall WidthPkg. Qty.Price
ECONOCO SW/AJ12 Adjustable Shelving Bracket, 1/8 Inch x 12 Inch x 3 in, 35 lb Load Capacity, Steel, Chrome | CP4BWQ SW/AJ12SilverChrome12"35 lbs.Steel3"1/8"48€307.74
ECONOCO SW/AJ14 Adjustable Shelving Bracket, 1/8 Inch x 14 Inch x 3 in, 35 lb Load Capacity, Steel, Chrome | CP4BWR SW/AJ14SilverChrome14"35 lbs.Steel3"1/8"48€327.44
ECONOCO SW/10KB Shelving Bracket, 1/8 x 10 x 3 Inch Size, 35 Lb Load Capacity, Steel, Chrome, Silver | CP4BWV SW/10KBSilverChrome10"35 lbs.Steel3"1/8"48€183.39
ECONOCO EBL/10KB Shelving Bracket, 1/8 x 10 x 3 Inch Size, 40 Lb Load Capacity, Steel, Shiny, Black | CP4BWW EBL/10KBBlackShiny10"40 lbs.Steel3"1/8"48€144.96
ECONOCO SW/12KB Shelving Bracket, 1/8 x 12 x 3 Inch Size, 35 Lb Load Capacity, Steel, Chrome, Silver | CP4BWY SW/12KBSilverChrome12"35 lbs.Steel3"1/8"48€179.19
ECONOCO SW/14KB-SC Shelving Bracket, 1/8 x 12 x 3 Inch Size, 35 Lb Load Capacity, Steel, Satin Chrome, Silver | CP4BWZ SW/14KB-SCSilverSatin Chrome12"35 lbs.Steel3"1/8"48€337.79
ECONOCO EWH/12KB Shelving Bracket, 1/8 x 12 x 3 Inch Size, 40 Lb Load Capacity, Steel, Semi Gloss, White | CP4BXA EWH/12KBWhiteSemi Gloss12"40 lbs.Steel3"1/8"48€152.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO SW/14KB Shelving Bracket, 1/8 x 12 x 3 Inch Size, 35 Lb Load Capacity, Steel, Chrome, Silver
€225.39 /pack