Flat Shipping

Flat Shipping at €24.99 + VAT

ECO-MAX 058451-1 Battery Terminal Flag 4/0 Gauge Yellow PK5 | AH2KUE 29GA25

ECO-MAX 058451-1 Battery Terminal Flag 4/0 Gauge Yellow PK5

Item: AH2KUE Model: 058451-1Cross Ref: 29GA25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Terminal
Color CodeYellow
Connection MaterialCopper
Connection TypeCrimp x Solder
Depth0.63"
Length2.362"
Max. Voltage600V
Width2.753"
AlignmentFlag
Contact MaterialCopper, Tin
FeaturesHighest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance
Gauge4/0 ga.
IncludesBolt, Nut
Maximum Voltage600V
Overall Depth0.6"
Overall Length2 3/8"
Overall Width2.1"
PolarityNegative
StandardsROHS COMPLIANT, SAE J-1811
Stud Size3/8"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.87
Ship length (cm)11.13
Ship width (cm)9.32
Country of OriginCN

Product Details:

    • Polarity : Negative
    • Alignment : Flag

Product Variants

ProductModelColor CodeDepthConnection TypeConnection MaterialMax. VoltagePkg. Qty.Price
ECO-MAX 058416-1 Straight Battery Terminal 4 Gauge Grey PK5 | AH2KRU 29FZ89 058416-1Gray0.551"Crimp x SolderCopper600V5€56.72
ECO-MAX 058417-1 Straight Battery Terminal 4 Gauge Grey PK5 | AH2KRV 29FZ90 058417-1Gray0.551"Crimp x SolderCopper600V5€55.43
ECO-MAX 058418-1 Straight Battery Terminal 4 Gauge Grey PK5 | AH2KRW 29FZ91 058418-1Gray0.551"Crimp x SolderCopper600V5€53.96
ECO-MAX 058419-1 Battery Terminal Straight 1 to 2 Gauge PK5 | AH2KRX 29FZ92 058419-1Pink0.551"Crimp x SolderCopper600V5€52.51
ECO-MAX 058420-1 Battery Terminal Straight 1 to 2 Gauge PK5 | AH2KRY 29FZ93 058420-1Pink0.551"Crimp x SolderCopper600V5€52.75
ECO-MAX 058421-1 Battery Terminal Straight 1/0 Gauge PK5 | AH2KRZ 29FZ94 058421-1Black0.551"Crimp x SolderCopper600V5€59.19
ECO-MAX 058422-1 Battery Terminal Straight 1/0 Gauge PK5 | AH2KTA 29FZ95 058422-1Black0.551"Crimp x SolderCopper600V5€51.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECO-MAX 058451-1 Battery Terminal Flag 4/0 Gauge Yellow PK5
€120.22 /pack