Flat Shipping

Flat Shipping at €24.99 + VAT

ECLIPSE CP-3006FS2 Crimp Tool, Electrical | CV4LJV

ECLIPSE CP-3006FS2 Crimp Tool, Electrical

Item: CV4LJV Model: CP-3006FS2Cross Ref: 45JW66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimp Tool
ApplicationsElectrical
Handle TypeErgonomic
Jaw Length2 1/8"
Jaw Width1 3/4"
Overall Length10"
For Connector TypeMC4
For Wire Size10 AWG, 12 AWG, 14 AWG, DIN 2.5 mm, DIN 4.0 mm, DIN 6.0 mm

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECLIPSE CP-3006FS2 Crimp Tool, Electrical
€74.95 /unit