ECHO SRM-2620T String Tri mmer, Gas, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable, 25.4cc | CP4BLV

ECHO SRM-2620T String Trimmer, Gas, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable, 25.4cc

Item: CP4BLV Model: SRM-2620TCross Ref: 425W12
In Stock

Get it by Tuesday, Jun 10

€575.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Trimmer
Anti Vibration HandleYes
Cutting Width17"
Engine2 Stroke
Engine Displacement25.4 cc
Fuel Tank Capacity21.1 oz.
Fuel TypeGas
Hp1 7/20 hp
Line AdvanceSpeed Feed Head
Line Dia.0.095"
Quick Snap Spool ReplacementYes
Shaft Length59"
Shaft TypeStraight, Flex Cable
Anti-vibration HandleYes
Carb CompliantCARB Compliant
Engine BrandECHO
Gear RatioHigh Torque
Interchangeable HeadNo
Power SourceGas Powered
Tool SeriesX Series
Tool Weight12.8 lbs.

Shipping Info:

Ship weight (kg) 11.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting WidthShaft TypeShaft LengthLine AdvanceEngine DisplacementFuel Tank CapacityBattery VoltageEngine TypePrice
ECHO SRM-410U Brush Cutter, Gas, 10 in, 60.2 Inch Shaft Length, Straight, 42.7cc, 2 Stroke | CP4BLN SRM-410U10"Straight60 1/5"-42.7 cc33.8 oz.--€777.82
ECHO DSRM-2100BT String Tri mmer, Battery, 16 Inch, 59 Inch Shaft Length, Straight, Battery Powered | CP4BLP DSRM-2100BT16"Straight59"Dual Line Bump Feed-Not Available56VBattery Powered€213.05
ECHO CST-58VBT String Tri mmer, Battery, 16-1/4 Inch, 59 Inch Shaft Length, Not Gas Powered | CP4BLQ CST-58VBT16 1/4"Straight59"Speed FeedNot Gas PoweredNot Available58VElectric€306.03
ECHO DSRM-2600UBT String Tri mmer, Battery, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable | CP4BLR DSRM-2600UBT17"Straight, Flex Cable59"Dual Line Bump Feed-Not Available56VBattery Powered€672.06
ECHO DPAS-2600SBBT String Tri mmer, Battery, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable | CP4BLT DPAS-2600SBBT17"Straight, Flex Cable59"Dual Line Bump Feed-Not Available56VBattery Powered€665.24
ECHO DSRM-2600BT String Tri mmer, Battery, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable | CP4BLU DSRM-2600BT17"Straight, Flex Cable59"Dual Line Bump Feed-Not Available56VBattery Powered€598.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECHO SRM-2620T String Trimmer, Gas, 17 Inch, 59 Inch Shaft Length, Straight/Flex-Cable, 25.4cc
€575.22 /unit