Flat Shipping

Flat Shipping at €24.99 + VAT

ECHO 99944900320 Drill Chuck, Engine Drill, Keyless, Threaded Mount, 1/2 Inch -20 Mounting Size | CP4BJW

ECHO 99944900320 Drill Chuck, Engine Drill, Keyless, Threaded Mount, 1/2 Inch -20 Mounting Size

Item: CP4BJW Model: 99944900320Cross Ref: 44X172
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
ApplicationEngine Drill
Bearing TypePlain
Chuck TypeKeyless
For Use WithMfg. No. EDR-210
KeyingKeyless
MaterialHigh Speed Steel , Steel
Max. Drill Capacity1/2"
Max. Drilling Capacity1/2"
Min. Drill Capacity1/8"
Nominal Capacity1/2"
Promotion RestrictionNot Eligible For Promotion
Compatible Tool TypeEDR-210, EDR-260
Drill Bit Shank Capacity (decimal Equivalent)0.1250 to 0.5000
Drill Bit Shank Capacity (fractional Inch)1/8" to 1/2"
For Max Drill Bit Shank Size1/2"
For Min Drill Bit Shank Size1/8"
Mounting Size1/2"-20
Mounting TypeInternal Thread
Overall Length2 23/32"
Product TypeDrill Chuck

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECHO 99944900320 Drill Chuck, Engine Drill, Keyless, Threaded Mount, 1/2 Inch -20 Mounting Size
€108.78 /unit