Flat Shipping

Flat Shipping at €24.99 + VAT

ECHO 99944200418 Blade Conversion Kit | CP4BKV

ECHO 99944200418 Blade Conversion Kit

Item: CP4BKV Model: 99944200418Cross Ref: 44X217
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConversion Kit
Accessory TypeBlade Conversion Kit
For Use WithRP_Mfg. No. SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
ColorOrange
Compatible Grainger Part NumberSRM
Compatible Manufacturer NumberSRM-225, SRM-225i, SRM-2620, SRM-2620T, SRM-266, SRM-280, SRM-280S, SRM-280T
Compatible Product TypeECHO SRM Models
Diameter10"
Includes(2) Barrier Bars, Adapters, Brushcutter Harness, Fixed Plates, Shield
MaterialMetal, Plastic
Overall Length10"
Product TypeBlade Conversion Kit

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
ECHO 99944200422 Blade Conversion Kit | CP4BKW 99944200422Blade Conversion Kit€81.11

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECHO 99944200418 Blade Conversion Kit
€73.48 /unit