Flat Shipping

Flat Shipping at €24.99 + VAT

ECHO 322095060 Tri mmer Line, 0.095 Inch Dia, 160 ft Length | CP4BMD

ECHO 322095060 Trimmer Line, 0.095 Inch Dia, 160 ft Length

Item: CP4BMD Model: 322095060Cross Ref: 52DD67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Accessory TypeTrimmer Line
Diameter0.095"
For Use WithAll Echo Trimmer Heads
Length160 ft.
ColorOrange
Compatible Grainger Part NumberSRM
Compatible Manufacturer NumberDSRM-2100, DSRM-2600, DSRM-2600U, SRM-2620
Compatible Product TypeAll ECHO Trimmer Heads
MaterialNylon
Overall Length230 ft.
Product TypeString Trimmer Line
Trimmer Line ShapeTwisted

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeDiameterPrice
ECHO 321080060 Tri mmer Line, 0.08 Inch Dia, 160 ft Length | CP4BMA 321080060Trimmer Line2/25"€14.76
ECHO 330095075 Tri mmer Line, 0.095 Inch Dia, 1, 394 ft Length | CP4BMB 330095075Trimmer Line0.095"€94.15
ECHO 321095060 Tri mmer Line, 0.095 Inch Dia, 115 ft Length | CP4BMC 321095060Trimmer Line0.095"€14.76
ECHO 330095073 Tri mmer Line, 0.095 Inch Dia, 885 ft Length | CP4BME 330095073Trimmer Line0.095"€59.21
ECHO 330105075 Tri mmer Line, 0.105 Inch Dia, 1, 132 ft Length | CP4BMF 330105075Trimmer Line0.105"€97.33
ECHO 330105071 Tri mmer Line, 0.105 Inch Dia, 217 ft Length | CP4BMG 330105071Trimmer Line0.105"€26.81
ECHO 330105073 Tri mmer Line, 0.105 Inch Dia, 708 ft Length | CP4BMH 330105073Trimmer Line0.105"€61.58

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECHO 322095060 Trimmer Line, 0.095 Inch Dia, 160 ft Length
€25.06 /unit