EBERBACH E8120.S Blender, Two Speed, SS Container, 1 Liter, 50/60 Hz, 120V | CE2EAW

EBERBACH E8120.S Blender, Two Speed, SS Container, 1 Litre, 50/60 Hz, 120V

Item: CE2EAW Model: E8120.S
Limited Availability
€1,102.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Blender
Capacity1L
Height14"
Hp2/5 hp
Hz50/60 Hz
MaterialStainless Steel
Speed18000-22000 RPM
Voltage150V

Shipping Info:

Ship height (cm)35.56
Country of OriginUS

Product Variants

ProductModelVoltageSpeedHpMaterialHeightCapacityFrequencyFinishPrice
EBERBACH E8000 Waring Blender with Stainless Steel Container, 4 Litre, 115V | AX3EAQ LCB15 E8000115V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.32
EBERBACH E8000.20 Waring Blender with Stainless Steel Container, 4 Litre, 230V | AX3EAR 24CB10 E8000.20230V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.44
Heavy Duty Waring Blender | Eberbach E8010, 115V | AX3EAU | CB10BU E8010115V10800 RPM1 1/2 hp-21"4L-Powder Coat-
RFQ
EBERBACH E8011 Waring Timer Blender with Stainless Steel Container, 4 Litre, 115V | AX3EAV CB10TB E8011115V----4L50/60 Hz--
RFQ
EBERBACH E8015 Blender, Harsh Environment, 115V | AX3EAW E8015115V11500 RPM1 1/2 hp--4L---
RFQ
EBERBACH E8015.35 Blender, Harsh Environment, 230V | AX3EAX E8015.35230V11500 RPM-------
RFQ
Heavy Duty Blender | Eberbach E8016 Lab Blender, 115V | AX3EAY E8016115V1080-10800 RPM1 1/2 hpSteel18"1L---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E8120.S Blender, Two Speed, SS Container, 1 Litre, 50/60 Hz, 120V
€1,102.92 /unit