EBERBACH E8025 Waring Blender Container, 4 Litre, Stainless Steel, Cool Base | AX3EBE 2610C

EBERBACH E8025 2610C Waring Blender Container, 4 Litre, Stainless Steel, Cool Base

Item: AX3EBE Model: E8025Cross Ref: 2610C
In Stock

Get it by Thursday, Jun 12

€6,712.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlending Container
Capacity4L
FinishMill
Height15"
Length10"
MaterialStainless Steel
Width10"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)38.1
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelCapacityMaterialDiameterPrice
EBERBACH E8020 Waring Blender Container, 4 Litre, Stainless Steel | AX3EBD CAC70 E80204LStainless Steel--
RFQ
EBERBACH E8075 Blender with Container, Stainless Steel | AX3EBM E8075-Stainless Steel--
RFQ
Waring Glass Blender | 1.2 Litre Container | EBERBACH E8442 | AX3ECR CAC32 E84421.2LGlass5"€238.57
Waring Replacment Glass Blender Container, 1.2 Litre | EBERBACH E8447 | AX3ECT E84471.2LGlass5"-
RFQ
Waring Glass Blender Container, Borosilicate Glass, 500 ml | Eberbach E8470 | AX3ECV E8470500 mLBorosilicate Glass3 3/4"€377.50
Waring Glass Blender Container, 500 ml | EBERBACH E8475 | AX3ECW E8475500 mLBorosilicate Glass3 3/4"€317.09
EBERBACH E8485 Polypropylene Blending Container, 150 ml | AX3EDA E8485150 mLPolypropylene4"€441.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E8025 2610C Waring Blender Container, 4 Litre, Stainless Steel, Cool Base
€6,712.79 /unit