Explosion Proof Blender | Eberbach E8017, 115V | AX3EBA

EBERBACH E8017 Blender, Explosion Proof, 115V

Item: AX3EBA Model: E8017
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Blender
Capacity4L
FinishPowder Coat
Height18"
Hp1 1/2 hp
Length20 1/2"
Speed10800 RPM
Voltage115V
Width10 1/2"

Shipping Info:

Ship weight (kg) 52.164
Ship height (cm)45.72
Ship length (cm)52.07
Ship width (cm)26.67
Country of OriginUS

Product Details:

    • Designed for use in hazardous conditions; ideal for blending mixtures of volatile substances
    • Equipped with a 1.5 hp explosion proof motor with automatic thermal reset protection
    • Provides a constant torque speed of 10800 rpm with a 4 litre holding capacity

Product Variants

ProductModelVoltageSpeedHpMaterialHeightCapacityFrequencyFinishPrice
EBERBACH E8000 Waring Blender with Stainless Steel Container, 4 Litre, 115V | AX3EAQ LCB15 E8000115V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.32
EBERBACH E8000.20 Waring Blender with Stainless Steel Container, 4 Litre, 230V | AX3EAR 24CB10 E8000.20230V16000/18000/20000 RPM3 3/4 hpStainless Steel----€6,365.44
Heavy Duty Waring Blender | Eberbach E8010, 115V | AX3EAU | CB10BU E8010115V10800 RPM1 1/2 hp-21"4L-Powder Coat-
RFQ
EBERBACH E8011 Waring Timer Blender with Stainless Steel Container, 4 Litre, 115V | AX3EAV CB10TB E8011115V----4L50/60 Hz--
RFQ
EBERBACH E8015 Blender, Harsh Environment, 115V | AX3EAW E8015115V11500 RPM1 1/2 hp--4L---
RFQ
EBERBACH E8015.35 Blender, Harsh Environment, 230V | AX3EAX E8015.35230V11500 RPM-------
RFQ
Heavy Duty Blender | Eberbach E8016 Lab Blender, 115V | AX3EAY E8016115V1080-10800 RPM1 1/2 hpSteel18"1L---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E8017 Blender, Explosion Proof, 115V