EBERBACH E8010.25 Blender, Single Speed, Heavy Duty, 230V | CE2EAL

EBERBACH E8010.25 Blender, Single Speed, Heavy Duty, 230V

Item: CE2EAL Model: E8010.25
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLab Blender
Amps7.8A
Capacity4L
Height21"
Hp1 1/2 hp
Hz60 Hz
Length20 1/2"
Speed10800 RPM
Voltage230V
Width10 1/2"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)53.34
Ship length (cm)52.07
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelVoltageSpeedHeightCapacityHpAmpsPrice
EBERBACH E8013.00 Blender, Variable Speed, Heavy Duty, 115V | CE2EAM E8013.00115V1080-10800 RPM-----
RFQ
EBERBACH E8013.25 Blender, Variable Speed, Heavy Duty, 230V | CE2EAN E8013.25230V1080-10800 RPM18"---€14,993.79
EBERBACH E8015.25 Blender, Single Speed, Heavy Duty, 50 Hz, 230V | CE2EAP E8015.25230V10800 RPM21"1L1 1/2 hp7.8A-
RFQ
EBERBACH E8015.26 Blender, Single Speed, Heavy Duty, 60 Hz, 230V | CE2EAQ E8015.26230V------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E8010.25 Blender, Single Speed, Heavy Duty, 230V