EBERBACH E6155.A.UB Box Carrier, Heavy Duty | CE2EAF

EBERBACH E6155.A.UB Box Carrier, Heavy Duty

Item: CE2EAF Model: E6155.A.UB
In Stock

Get it by Monday, Jun 16

€4,384.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Carrier
Height12 1/2"
Length36"
Width36"

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)31.75
Ship length (cm)91.44
Ship width (cm)91.44
HS code9027.90.8400
Country of OriginUS

Product Variants

ProductModelMPNPrice
EBERBACH E6175 Heavy Duty, Box Carrier | AX3DWV E6175E6175-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E6155.A.UB Box Carrier, Heavy Duty
€4,384.15 /unit