EBERBACH E6140.A.UB Utility Box Carrier, 21 Length | AX3DWG

EBERBACH E6140.A.UB Utility Box Carrier, 21 Inch Length

Item: AX3DWG Model: E6140.A.UB
In Stock

Get it by Monday, Jun 16

€2,270.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Carrier
Height6"
Length21"
Width21"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)53.34
Ship width (cm)53.34
HS code9027.90.8400
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EBERBACH E5919 Large Utility Box Carrier | AX3DRD E5919-€2,270.75
EBERBACH E6040 Utility Box Carrier | AX3DRY E6040Aluminum€459.97
EBERBACH E6135 Utility Box Carrier, Small | AX3DVY E6135--
RFQ
EBERBACH E6135.HS Utility Box Carrier, Large | AX3DVZ E6135.HS--
RFQ
EBERBACH E6169.DS Utility Box Carrier | AX3DWU E6169.DS--
RFQ
EBERBACH E6130.A.UB Utility Box Carrier, Small | CE2DZQ E6130.A.UB-€756.92
EBERBACH E6130.A.UBH Utility Box Carrier, With Neoprene Pad | CE2DZR E6130.A.UBH-€1,139.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E6140.A.UB Utility Box Carrier, 21 Inch Length
€2,270.75 /unit