EBERBACH E6130.HD Orbital Shaker, High Torque, 20-150 RPM, 115-230V | CE2DZT

EBERBACH E6130.HD Orbital Shaker, High Torque, 20-150 RPM, 115-230V

Item: CE2DZT Model: E6130.HD
Limited Availability
€7,865.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrbital Shaker
Capacity25 lbs.
Height6"
Hz50/60 Hz
Length18"
MaterialStainless Steel
Orbit Dia.1"
TypeHeavy Duty
Width16"

Shipping Info:

Ship height (cm)15.24
Ship length (cm)45.72
Ship width (cm)40.64
HS code9027.80.8030
Country of OriginUS

Product Variants

ProductModelTypeFinishCapacityMaterialOrbit Dia.Price
EBERBACH E6130 Orbital Shaker, Benchtop, Power Coated | AX3DVV E6130StandardPowder Coat25 lbs.Stainless Steel1"€4,599.72
EBERBACH E6130.SS Orbital Shaker, Benchtop, Stainless Steel | AX3DVW E6130.SSStandardStainless Steel25 lbs.Stainless Steel1"-
RFQ
EBERBACH E6130.HD.IN Orbital Shaker, With Remote Pendant, Heavy Duty, 115-230V, Stainless Steel | CE2DZU E6130.HD.INHeavy Duty Incubator Ready-25 lbs.Stainless Steel1"€10,521.96
RFQ
EBERBACH E6130.IN Orbital Shaker, With Remote Pendant, 115-230V, Stainless Steel | CE2DZV E6130.INIncubator Ready-25 lbs.Stainless Steel1"€8,768.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E6130.HD Orbital Shaker, High Torque, 20-150 RPM, 115-230V
€7,865.15 /unit