EBERBACH E5902.HD.25 Reciprocal Shaker, Heavy Duty, Power Coated, 230V | AX3DQK

EBERBACH E5902.HD.25 Reciprocal Shaker, Heavy Duty, Power Coated, 230V

Item: AX3DQK Model: E5902.HD.25
In Stock

Get it by Thursday, Jun 12

€15,021.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy-Duty Reciprocal Shaker
Capacity250 lbs.
FinishPowder Coat
Height10"
Hz50/60 Hz
Length43"
Stroke1 1/2"
Voltage230V
Width22"

Shipping Info:

Ship weight (kg) 204.75
Ship height (cm)25.4
Ship length (cm)109.22
Ship width (cm)55.88
HS code9027.80.8030
Country of OriginUS

Product Variants

ProductModelCapacityFinishTypeMaterialStrokePrice
EBERBACH E5900 Reciprocal Shaker, Large, Power Coated, 115V | AX3DQC E5900100 lbs.Powder Coat--1 1/2"€8,290.02
EBERBACH E5900.25 Reciprocal Shaker, Large, Power Coated, 230V | AX3DQD E5900.25100 lbs.Powder Coat--1 1/2"€8,608.87
EBERBACH E5900.SS Reciprocal Shaker, Large, Stainless Steel 115V | AX3DQE E5900.SS100 lbs.Stainless Steel-Stainless Steel1 1/2"€13,503.17
EBERBACH E5902.HD Reciprocal Shaker, Heavy Duty, Power Coated, 115V | AX3DQJ E5902.HD250 lbs.Powder Coat--1 1/2"€14,730.73
EBERBACH E5902.HD.SS Reciprocal Shaker, Heavy Duty, Stainless Steel, 115V | AX3DQL E5902.HD.SS250 lbs.Stainless Steel-Stainless Steel1 1/2"€23,268.30
EBERBACH E5903 Reciprocal Shaker, Heavy Duty, Digital, Power Coated, 115V | AX3DQN E5903100 lbs.Powder CoatDigital-1 1/2"€8,733.64
EBERBACH E5903.25 Reciprocal Shaker, Heavy Duty, Digital, Power Coated, 230V | AX3DQP E5903.25100 lbs.Powder CoatDigital-1 1/2"€9,024.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E5902.HD.25 Reciprocal Shaker, Heavy Duty, Power Coated, 230V
€15,021.85 /unit