EBERBACH E3503.SS Variable Speed Cutting Mill, Mini Size, Stainless Steel, 115V | AX3EGA

EBERBACH E3503.SS Variable Speed Cutting Mill, Mini Size, Stainless Steel, 115V

Item: AX3EGA Model: E3503.SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Mill
Diameter5"
Height17"
Hz50/60 Hz
Length25"
MaterialStainless Steel
Speed0-3000 RPM
Torque4.89 N-m
TypeDigital
Voltage115V
Width20"

Shipping Info:

Ship height (cm)43.18
Ship length (cm)63.5
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelMaterialTorqueDiameterTypeSpeedHzVoltageContinuous TorquePrice
EBERBACH E3503 Variable Speed Cutting Mill, Mini Size, 115V | AX3EFZ E3503Steel4.89 N-m5"Digital0-3000 RPM50/60 Hz115V4.89 N-m€28,233.90
EBERBACH E3503.SC Cutting Mill, Variable Speed, 115V, Stainless Steel | CE2DWU E3503.SCStainless Steel10.6 N-m5"-0-3000 RPM50/60 Hz-4.89 N-m€53,486.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E3503.SS Variable Speed Cutting Mill, Mini Size, Stainless Steel, 115V