EBERBACH E3303.SS Cutting Mill, Mini Size, Stainless Steel, 115V | AX3EFY

EBERBACH E3303.SS Cutting Mill, Mini Size, Stainless Steel, 115V

Item: AX3EFY Model: E3303.SS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Mill
Diameter1.575"
Height13"
Hz50/60 Hz
Length22"
MaterialStainless Steel
Speed0-2400 RPM
Torque1 N-m
TypeDigital
Voltage115V
Width15"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialVoltageDiameterTypeSpeedHzGradeTorquePrice
EBERBACH E3303 Cutting Mill, Mini Size, 115V | AX3EFX E3303Steel115V1.575"Digital0-2400 RPM50/60 Hz-1 N-m-
RFQ
EBERBACH E3303.25 Mini Cutting Mill, Variable Speed, 230V | CE2DVQ E3303.25Steel230V1.575"-0-2400 RPM----
RFQ
EBERBACH E3303.25.SC Mini Cutting Mill, Variable Speed, 230V, Stainless Steel | CE2DVR E3303.25.SCStainless Steel230V1.575"-0-2400 RPM-Grade 316--
RFQ
EBERBACH E3303.SC Mini Cutting Mill, Variable Speed, 115V, Stainless Steel | CE2DVT E3303.SCStainless Steel115V1.575"-0-2400 RPM-Grade 316--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EBERBACH E3303.SS Cutting Mill, Mini Size, Stainless Steel, 115V