Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 88151/B Chuck Key Holder | AH3KRK 32NL90

EAZYPOWER 88151/B Chuck Key Holder

Item: AH3KRK Model: 88151/BCross Ref: 32NL90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck Key Holder
Used On3/8" And 1/2" Capacity Drill Chucks
Compatible Drill Chuck Size3/8", 1/2"
Compatible Key Number3/8 in and 1/2 in Capacity Drill Chucks

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)9.53
Ship length (cm)1.59
Ship width (cm)3.68
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
EAZYPOWER 88151 Chuck Key Holder PK2 | AH3KRJ 32NL89 88151881512€5.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 88151/B Chuck Key Holder
€7.19 /unit