Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 79763 Drill Bit Hss 1/16 Inch

Item: AF6KHE Model: 79763Cross Ref: 19TG56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Bit Dia.1/16"
ConstructionHSS
Diameter1/16"
MaterialHigh Speed Steel
Number Of Pieces2
Overall Length1 7/8"
Shank Size0.062"
Cutting DirectionRight Hand
Decimal Equivalent0.0625
Drill Bit Size1/16"
Finish - MachiningBright (Uncoated)

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)2.54
HS code8207906000
Country of OriginCN

Product Variants

ProductModelOverall LengthShank SizeBit Dia.DiameterNumber Of PiecesMaterialConstructionPrice
EAZYPOWER 82999 Drill Bit Hss 7/32 Inch | AF6KLU 19TH70 8299912"0.219"7/32"7/32"1High Speed SteelHSS€12.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 79763 Drill Bit Hss 1/16 Inch
€2.19 /unit