Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 79748 Spanner Security Screwdriver #20 | AE6TLD 5UXV6

EAZYPOWER 79748 Spanner Security Screwdriver #20

Item: AE6TLD Model: 79748Cross Ref: 5UXV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Resistant Screwdriver
FinishPolish
Handle MaterialButyrate
Overall Length9"
Shank Length5"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#20
Tip TypeSecurity Spanner , Spanner
Corrosion ResistantNo
Esd SafeNo
For Fastener Size#20 x 5"
Handle ColorBlack
Handle Length4"
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Replaceable ShankNo
Shank CoatingNone
Shank FinishChrome
StandardsANSI, DIN
Tether ReadyNo
Tip FinishChrome
Tip StyleSpanner

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.05
Ship length (cm)29.97
Ship width (cm)4.83
HS code8207906000
Country of OriginTW

Product Variants

ProductModelTip TypeTip SizeGrip StyleOverall LengthHandle MaterialShank LengthFinishTether CapablePrice
EAZYPOWER 79740 Spanner Security Screwdriver #4 | AE6TKW 5UXU9 79740Spanner#4-9"Butyrate5"PolishNot Tether Capable€15.38
EAZYPOWER 79741 Spanner Security Screwdriver #6 | AE6TKX 5UXV0 79741Spanner#6-9"Butyrate5"PolishNot Tether Capable€15.38
EAZYPOWER 79742 Spanner Security Screwdriver #8 | AE6TKY 5UXV1 79742Spanner#8-9"Butyrate5"PolishNot Tether Capable€15.38
EAZYPOWER 79743 Spanner Security Screwdriver #10 | AE6TKZ 5UXV2 79743Spanner#10-9"Butyrate5"PolishNot Tether Capable€15.38
EAZYPOWER 79744 Spanner Security Screwdriver #12 | AE6TLA 5UXV3 79744Spanner#12-9"Butyrate5"PolishNot Tether Capable€15.38
EAZYPOWER 79746 Spanner Security Screwdriver #16 | AE6TLC 5UXV5 79746Spanner#16-9"Butyrate5"PolishNot Tether Capable€21.74
EAZYPOWER 86250 Security Hex Screwdriver 3/32 In | AE6TLF 5UXV8 86250Hex0.094"Ergonomic9"Butyrate5"PolishNot Tether Capable€16.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 79748 Spanner Security Screwdriver #20
€28.13 /unit