Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 50694/BAG5 Oscillating Metal Blade 1-3/4 inch PK5 | AG3ERK 32ZV96

EAZYPOWER 50694/BAG5 Oscillating Metal Blade 1-3/4 inch PK5

Item: AG3ERK Model: 50694/BAG5Cross Ref: 32ZV96
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Metal Blade
ApplicationPlastic, Steel, Wood
Blade ShapeStraight
Cutting EdgeTitanium
Cutting Edge StyleToothed Edge
Direct Fit For Tool BrandBosch (Non-Starlock), Dremel, Fein (Non-Starlock), Milwaukee, Ridgid
For Use WithAll Oscillating Tools
MaterialBimetal, Titanium
Materials CutPlastic, Steel, Wood
Number Of Pieces5
Overall Length4"
Primary Material ApplicationGeneral Purpose
Blade Length1 3/4"
Blade MaterialBi Metal
Blade TypeFlush-Cut Saw Blade
Blade Width1 3/4"
Compatible With AdapterEazypower
Connection StyleUniversal Closed-Back
Edge MaterialTitanium
Maximum Oscillations Per Minute11000
Oscillating Tool Accessory TypeCutting Blade

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)5.08
HS code8202990000
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialNumber Of PiecesSizeBlade ShapePrimary Material ApplicationCutting EdgeCutting Edge StylePkg. Qty.Price
EAZYPOWER 50623 Oscillating Metal Blade Bi-metal 3/8 Inch | AG3EPG 32ZV22 506233 1/2"Bimetal13/8"----1€14.05
EAZYPOWER 50625/BAG5 Oscillating Metal Blade Bi-metal 4 Inch Pk5 | AG3EPL 32ZV27 50625/BAG54"Bimetal51 1/8"----5€71.31
EAZYPOWER 50630/BAG5 Oscillating Metal Blade 1-1/4 Inch Pk5 | AG3EPX 32ZV37 50630/BAG54"Bimetal51 1/4"----5€89.38
EAZYPOWER 50690 Oscillating Metal Blade 3/8 Inch | AG3ERE 32ZV87 506903 1/2"Bimetal, Titanium13/8"--Titanium-1€34.65
EAZYPOWER 50691 Oscillating Metal Blade 7/8 Inch | AG3ERF 32ZV89 506914"Bimetal, Titanium17/8"--Titanium-1€33.46
EAZYPOWER 50694 Oscillating Metal Blade 1-3/4 Inch | AG3ERJ 32ZV95 506944"Bimetal, Titanium1-StraightGeneral PurposeTitaniumToothed Edge1€35.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 50694/BAG5 Oscillating Metal Blade 1-3/4 inch PK5