Flat Shipping

Flat Shipping at €24.99 + VAT

EAZYPOWER 35831 Jobber Drill Bit High Speed Steel 1/2 Inch | AF6KJG 19TG84

EAZYPOWER 35831 Jobber Drill Bit High Speed Steel 1/2 Inch

Item: AF6KJG Model: 35831Cross Ref: 19TG84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Bit Dia.1/2"
ConstructionHSS
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length6"
Shank Size3/8"
Cutting DirectionRight Hand
Decimal Equivalent0.5
Drill Bit Size1/2"
Finish - MachiningBright (Uncoated)

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)2.03
HS code8207906000
Country of OriginCN

Product Variants

ProductModelBit Dia.Overall LengthShank SizeMaterialConstructionNumber Of PiecesPrice
EAZYPOWER 30170 Jobber Drill Bit High Speed Steel 3/32 Inch | AF6KHG 19TG58 301703/32"2 1/4"0.094"High Speed SteelHSS1€2.33
EAZYPOWER 30171 Jobber Drill Bit High Speed Steel 7/64 Inch | AF6KHH 19TG59 301717/64"2 1/2"0.109"High Speed SteelHSS1€2.75
EAZYPOWER 30172 Jobber Drill Bit High Speed Steel 1/8 Inch | AF6KHJ 19TG60 301721/8"2 3/4"1/8"High Speed SteelHSS1€2.75
EAZYPOWER 30173 Jobber Drill Bit High Speed Steel 9/64 Inch | AF6KHK 19TG61 301739/64"2 7/8"0.141"High Speed SteelHSS1€2.91
EAZYPOWER 30174 Jobber Drill Bit High Speed Steel 5/32 Inch | AF6KHL 19TG62 301745/32"3"0.156"High Speed SteelHSS1€2.99
EAZYPOWER 35813 Jobber Drill Bit High Speed Steel 11/64 Inch | AF6KHM 19TG63 3581311/64"3 1/4"0.172"High Speed SteelHSS1€3.06
EAZYPOWER 73620 Jobber Drill Bit High Speed Steel 3/16 Inch | AF6KHN 19TG64 736203/16"3 1/2"0.188"High Speed SteelHSS1€3.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAZYPOWER 35831 Jobber Drill Bit High Speed Steel 1/2 Inch
€16.11 /unit