Flat Shipping

Flat Shipping at €24.99 + VAT

EARNEST 694139G Tap Bolt Zinc 5/16-18 x 1 1/2 Inch - Pack Of 100 | AB6ERQ 21C466

EARNEST U04114.031.0150 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 1 1/2 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 150000 psi TS, 100 Pk

Item: AB6ERQ Model: U04114.031.0150Cross Ref: 21C466
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height7/32"
Head TypeHex
Head Width1/2"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length1 1/2"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 1.7064
Ship height (cm)3.81
Ship length (cm)13.46
Ship width (cm)13.46
HS code7318158069
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
EARNEST 694189G Tap Bolt Zinc 5/16-18 x 4 Inch - Pack Of 25 | AB6ERT 21C472 U04114.031.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel25€42.05
FABORY B04114.031.0175 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG6UBL 167K84 B04114.031.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel550€363.55
FABORY B04114.031.0225 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG6UBN 167K86 B04114.031.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel400€331.10
FABORY B04114.031.0250 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG6UBP 167K87 B04114.031.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel450-
RFQ
FABORY U04114.031.0175 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG8KUN 41UF73 U04114.031.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel50€44.30
FABORY U04114.031.0200 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG8KUP 41UF74 U04114.031.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel50€14.07
FABORY U04114.031.0225 Tap Bolt, 5/16-18 Thread Size, 8 Grade | CG8KUQ 41UF75 U04114.031.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C335/16"-18Steel50€55.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST U04114.031.0150 Tap Bolt, 5/16 In - 18 Thread Size, Steel, 1 1/2 In Lg., 7/32 In Head Ht., 1/2 In Head Wd., 150000 psi TS, 100 Pk
€121.72 /unit