EARNEST 283095G1 Bolt Square Grade 5 1/2-13 x 1 1/2 Inch - Pack Of 225 | AB4XVV 20J014

EARNEST 283095G1 Freight Car Bolt, 1/2 In - 13 Thread Size, Square, 1 1/2 In Lg., Blk Oxide, Gr. 5, Steel, 225 Pk

Item: AB4XVV Model: 283095G1Cross Ref: 20J014
In Stock

Get it by Friday, Jun 13

€590.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFreight Car Bolt
FinishBlack Oxide
GradeGrade 5
Head Height1/2"
Head StyleSquare
Head Width3/4"
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 11.5425
Ship height (cm)18.42
Ship length (cm)23.5
Ship width (cm)23.5
HS code7318155090
Country of OriginTW

Product Variants

ProductModelHead HeightThread LengthHead WidthFinishThread StyleThread DirectionTensile StrengthPkg. Qty.Price
EARNEST 291295G1 Bolt Square Grade 5 1-8 x 6 Inch - Pack Of 15 | AB4XZM 20J099 291295G121/32"2 1/4"1 1/2"Black OxidePartially ThreadedRight Hand120000 psi15€269.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EARNEST 283095G1 Freight Car Bolt, 1/2 In - 13 Thread Size, Square, 1 1/2 In Lg., Blk Oxide, Gr. 5, Steel, 225 Pk
€590.38 /pack