Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE TOOL US EC37524 Split Cable Bit 3/8 Inch Diameter 24 Inch Length | AG3ETM 33GM52

EAGLE TOOL US EC37524 Split Cable Bit 3/8 Inch Diameter 24 Inch Length

Item: AG3ETM Model: EC37524Cross Ref: 33GM52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Bit
ApplicationWood
Cable Bit Point TypeScrew Point
Cutting DirectionRight Hand
Cutting EdgeSplit Point
Diameter3/8"
Drill Bit MaterialCarbon Steel
FeaturesClean Cutting, Flexible
Flute TypeSpiral
For Use WithWood
Length24"
Max. Drilling Depth24"
Overall Length24"
Primary Material ApplicationWood
Shank Dia.0.188"
Shank Hex Size3/16"
System Of MeasurementFractional Inch
Decimal Equivalent0.375
Drill Bit GroupingIndividual
Drill Bit Size3/8"
Finish - MachiningPowder Coated
For Tool TypeRotary Drill
Material - MachiningCarbon Steel
Maximum Drilling Depth24"
Measurement SystemFractional Inch
SeriesEC Series
Shank Diameter3/16"
Shank Type - MachiningStraight with Three Flats

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)55.88
Ship width (cm)5.08
HS code8207906000
Country of OriginUS

Product Variants

ProductModelCable Bit Point TypeOverall LengthMax. Drilling DepthCutting EdgeCutting DirectionPrimary Material ApplicationFlute TypeShank Hex SizePrice
EAGLE TOOL US EC37518 Split Cable Bit 3/8 Inch Diameter 18 Inch Length | AG3ETL 33GM51 EC37518Masonry18"18"Split PointRight HandWoodSpiral3/16"€35.41
EAGLE TOOL US EC37536 Split Cable Bit 3/8 Inch Diameter 36 Inch Length | AG3ETN 33GM53 EC37536Split Point36"36"Split PointRight HandWoodSpiral3/16"€39.72
EAGLE TOOL US EC37554 Split Cable Bit 3/8 Inch Diameter 54 Inch Length | AG3ETP 33GM54 EC37554Auger Style54"34"Split PointRight HandWoodSpiral3/16"€42.58
EAGLE TOOL US EC37572 Split Cable Bit 3/8 Inch Diameter 72 Inch Length | AG3ETQ 33GM55 EC37572Auger Style72"52"Split PointRight HandWoodSpiral3/16"€43.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE TOOL US EC37524 Split Cable Bit 3/8 Inch Diameter 24 Inch Length
€38.97 /unit