Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE THERMOPLASTIC WB-512 Weighing Dish 5-1/2 Inch Length - Pack Of 500 | AF4RXH 9HW92

EAGLE THERMOPLASTIC WB-512 Weighing Dish 5-1/2 Inch Length - Pack Of 500

Item: AF4RXH Model: WB-512Cross Ref: 9HW92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeighing Dish
Capacity330 mL
ColorNatural
Depth7/8"
Length5 1/2"
MaterialPolystyrene
Width5 1/2"
Boat ShapeSquare
Overall Height7/8"
Overall Width5 1/2"
Product TypeWeighing Dish
Product TypeWeighing Boat

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)21.59
Ship length (cm)29.85
Ship width (cm)15.88
HS code3926909910
Country of OriginUS

Product Variants

ProductModelCapacityColorMaterialDiameterPkg. Qty.Price
EAGLE THERMOPLASTIC WB-316 Weighing Dish Natural 3-1/2 Inch Length - Pack Of 500 | AE2NEW 4YMV4 WB-316100 mLNaturalPolystyrene-500€51.23
EAGLE THERMOPLASTIC WB-158 Weighing Dish Natural 1-5/8 Inch Length - Pack Of 500 | AE2NEX 4YMV5 WB-15820 mLNaturalPolystyrene-500€32.30
EAGLE THERMOPLASTIC PB-316 BUY IN 8 PB-316 BUY IN 8'S20 mLWhitePolystyrene-250€33.98
EAGLE THERMOPLASTIC PB-317 Weighing Dish 7-1/2 Inch Length - Pack Of 250 | AF3PJY 8AG70 PB-317270 mLWhitePolystyrene-250€105.15
EAGLE THERMOPLASTIC HWB-175 Weighing Dish 3/8 Inch D - Pack Of 500 | AF3PPQ 8AKX7 HWB-17520 mLWhitePolystyrene-500€31.91
EAGLE THERMOPLASTIC HWB-475 Weighing Dish 7/8 Inch D - Pack Of 500 | AF3PPR 8AKX8 HWB-475200 mLWhitePolystyrene-500€54.52
EAGLE THERMOPLASTIC D44-100 Weighing Dish 20ml 1/2 Inch D - Pack Of 100 | AF3QCZ 8AU20 D44-10020 mLGrayAluminum-100€19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE THERMOPLASTIC WB-512 Weighing Dish 5-1/2 Inch Length - Pack Of 500
€108.83 /pack