Flat Shipping

Flat Shipping at €24.99 + VAT

EAGLE THERMOPLASTIC B-100-1 Bottle Carrier Rubber Holds 1 Liter | AE2NEV 4YMV3

EAGLE THERMOPLASTIC B-100-1 Bottle Carrier Rubber Holds 1 Liter

Item: AE2NEV Model: B-100-1Cross Ref: 4YMV3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle Carrier
ColorRed
Depth6 1/2"
Height10"
Holds1 Litre
MaterialRubber
Width4 1/2"
Container Height6 1/2"
Overall Height10"
Overall Length10"
Overall Width4 1/2"
Product TypeBottle Carrier

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)29.46
Ship length (cm)13.46
Ship width (cm)13.72
HS code3926909910
Country of OriginUS

Product Variants

ProductModelMaterialColorDiameterTypeDepthPrice
EAGLE THERMOPLASTIC B-100 Bottle Carrier Safety Tote 7 1/2 Inch Red | AF3PKT 8AH50 B-100ThermoplasticRed7 1/2"Safety Tote-€127.92
EAGLE THERMOPLASTIC B-102-1 Bottle Carrier Safety Tote 4 1/2 Inch Black | AF3QEU 8AVC0 B-102-1ThermoplasticBlack4 1/2"Safety Tote-€67.71
EAGLE THERMOPLASTIC B-101 Bottle Carrier Safety Tote 7 1/2 Inch White | AF6BJM 9VZU3 B-101ThermoplasticWhite7 1/2"Safety Tote-€127.92
EAGLE THERMOPLASTIC B-102 Bottle Carrier Safety Tote 7 1/2 Inch Black | AF6BKE 9W066 B-102ThermoplasticBlack7 1/2"Safety Tote-€127.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE THERMOPLASTIC B-100-1 Bottle Carrier Rubber Holds 1 Liter
€66.54 /unit