EAGLE GROUP SWS1260-16/3 Shelf 60 W x 12 D x 1 1/2 H In | AA9XEU 1HEU1

EAGLE GROUP SWS1260-16/3 Shelf 60 W x 12 D x 1 1/2 H In

Item: AA9XEU Model: SWS1260-16/3Cross Ref: 1HEU1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€274.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorGray
Depth12"
Height1 1/2"
Load Rating250 lbs.
MaterialStainless Steel
Width60"
FinishUnfinished
IncludesBrackets
Load Capacity150 lbs.
Load Capacity Per Shelf150 lbs.
Overall Depth15"
Overall Height13"
Overall Width60"
StandardsNSF

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)8.89
Ship length (cm)153.67
Ship width (cm)33.78
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialFinishLoad RatingOverall HeightOverall WidthHeightColorDepthPrice
EAGLE GROUP SWS1224-16/3 Shelf 24 W x 12 D x 1 1/2 H In | AA9XEQ 1HET7 SWS1224-16/3Stainless SteelUnfinished100 lbs.13"24"1 1/2"Gray12"€157.17
EAGLE GROUP SWS1236-16/3 Shelf 36 W x 12 D x 1 1/2 H In | AA9XER 1HET8 SWS1236-16/3Stainless SteelSatin150 lbs.12"36"1 1/2"Gray12"€181.79
EAGLE GROUP SWS1248-16/3 Shelf 48 W x 12 D x 1 1/2 H In | AA9XET 1HET9 SWS1248-16/3Stainless SteelSatin200 lbs.12"48"1 1/2"Gray12"€224.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP SWS1260-16/3 Shelf 60 W x 12 D x 1 1/2 H In
€274.77 /unit